Zoro Homepage

Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi

  • Mfr # A72458C

  • Zoro # G110831942


product price: $25.99
/pk 2, $13.00/ea

Key Features

Interchange Type
Automotive
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
(2) Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72458C
Zoro #
G110831942
UPC #
092329133101
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Item
Coupler Plug Kit
Interchange Type
Automotive
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
(2) Male
Connection Type
NPT
Coupling Locking Type
Sleeve
Color
Blue
Includes
(2) MNPT Couplers, (4) FNPT Plugs, (6) MNPT Plugs
Max. Working Pressure @ 70 F
300 psi
Number of Pieces in Set
14
For Use With
Automotive Interchange

Description

Coupler Plug Kit, Automotive, Aluminum, Steel, Universal Coupling, (2) Male, NPT, Coupling Size 1/4 in, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.