Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, 1/4, Steel/Aluminum
Mfr # A72457C
Zoro # G1536053
original price:
$18.43
4% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Legacy
- MFR # A72457C
- Zoro # G1536053
- UPC # 092329133071
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Details
Description
Quick Connect Hose Coupling Set, Tru-Flate-Automotive, Aluminum, Steel, Set, (3) Male; (2) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLYKOTE Molykote 111 O-Ring Grease, 150g Tube (4109788)
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-NP-350)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- LEGACY LEAD-IN HOSE HP 25'X5/8"" (HFZG525YW)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- FOSTER Male Thread, TF3 Series, 1/4" Plugs (TF10)
- Legacy Quick Connect Fittings