Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum
Mfr # A71452B-BG
Zoro # G1017493
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Legacy
- MFR # A71452B-BG
- Zoro # G1017493
- UPC # 092329131237
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4"-18 |
Coupling Size | 1/4 in |
Details
Description
Quick Connect Hose Coupling Set, ARO, Aluminum, Steel, Set, (1) Male; (1) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- PIX V-Belt, Cogged 5/8 X 58 (5VX580)
- GATES PowerGrip Timing Belts, 400H150 (400H150)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- LEGACY Flexzilla Pro Reusable Hose End 3/8 In. (RP900375)
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A72420C-BG)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A73457D)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- Legacy Quick Connect Fittings