Zoro Homepage

Grease Gun Holder, 2-1/4 in., Steel

  • Mfr # L2470

  • Zoro # G1824621


product price: $7.99
/ea

Key Features

Sub-Category
Holders
Size
2 1/4 in
For Use With
Grease Gun
Material
Steel
Features
Attach Holder to Work Bench, Pegboard or Most Any Area Designed for Grease Guns or Suctions Guns with 2 1/4 in OD Barrels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2470
Zoro #
G1824621
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 1/4 in
Overall Diameter
2 1/4 in

Details

Sub-Category
Holders
Item
Grease Gun Holder
For Use With
Grease Gun
Material
Steel
Features
Attach Holder to Work Bench, Pegboard or Most Any Area Designed for Grease Guns or Suctions Guns with 2 1/4 in OD Barrels
Working Pressure
3,000 psi
Max. Pressure
3,000 psi
Connection
2-1/4 in
Operating Pressure - Maximum
3,000 psi
Compatible Product Type
Grease Gun

Description

Grease Gun Holder, For Use With Grease Gun, Size 2-1/4 In., Connection 2-1/4 In., Max. Pressure 3000 psi, Working Pressure 3000 psi, Material Steel, Features Attach Holder to Work Bench, Pegboard or Most Any Area Designed for Grease Guns or Suctions Guns with 2-1/4 In. Od Barrels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.