Shop LEGACY
See all product information
Create Account
Gun, Booster
Mfr # LCG1-01
Zoro # G3092625
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Inlet (In.)
1/4 in NPT
Includes
Z-Swivel
Max. Pressure (PSI)
10,000 psi
Outlet (In.)
Coupler
Max. Operating Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCG1-01
- Zoro #
- G3092625
- UPC #
- 094701064744
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inlet Size
- 1/4 in
Details
- Item
- Booster Gun
- Inlet (In.)
- 1/4 in NPT
- Includes
- Z-Swivel
- Max. Pressure (PSI)
- 10,000 psi
- Outlet (In.)
- Coupler
- Max. Operating Pressure
- 10,000 psi
- Maximum Operating Pressure
- 10,000 psi
Description
Booster Gun, Includes Z-Swivel, Max. Operating Pressure 10,000 psi, Inlet Size 1/4 in