
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 50 ft
Mfr # FZ512730
Zoro # G5902408
product price:Â $75.49
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
14/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FZ512730
Zoro #
G5902408
UPC #
54732830312
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
14 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Standards
cUL Listed
Description
Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.