Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG9B-BG-GRA
Zoro #
G0437717
UPC #
092329004920
Country of Origin
China
Dimensions
Outlet Size
1/8 in (F)NPT
Overall Length
4 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
3/4 in
Details
Air Gun Body Style
Thumb Lever
Body Material
Electroplated Die Cast Aluminum
Application
Standard Duty
Color
Green
Max. Inlet Pressure
150 psi
Max. dBA
87
Nozzle
Safety
Standards
OSHA 1910.242(B), OSHA 1910.95
Trigger
Button
Air Gun Product Group
Air Gun
Air Consumption
11 scfm
Item
Air Gun
Output
90 psi
Description
Air Gun, Thumb Lever, Nozzle Length 3/4 in, Nozzle Safety, Body Material Electroplated Die Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.