Shop LEGACY
See all product information
Create Account
Workforce 3/8 x 50' Flexzill Retractable Air Hose Reel,
- Mfr # L8611FZ
- Zoro # G208654293
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L8611FZ
- Zoro #
- G208654293
- UPC #
- 92329586112
- Country of Origin
- China
Details
- Item
- Hose Reel
- Color
- Black
- Housing Material
- Steel
Description
Economical reels for indoor shop and industrial applications. Multi-position guide arm allows mounting on wall, tank or overhead. Weep holes designed to drain moisture are located on the edge of drum. Metal latching pawl makes an audible clicking sound allowing the latching zone to be locked quickly and easily. Durable heavy-duty steel construction. Four-way directional rollers allow the hose to be easily pulled from the reel. Self-locking fasteners stay tight even in mobile installations. Narrow size is ideal for easy placement and storage. Spring motor is fully enclosed and packed with grease. Multi-position release ratchet. Hose included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.