Shop All Label Maker & Printer Accessories
Legare Furniture
Legare Furniture LEGE-SHGD-122 24 in. Spare Deep Printer Shelf; Grey Driftwood
Mfr # LEGE-SHGD-122
Zoro # G204005662
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Legare Furniture
- MFR # LEGE-SHGD-122
- Zoro # G204005662
- UPC # 814554012736
- Country of Origin China
- Category Label Maker & Printer Accessories
Description
This 24" wide x 17" deep shelf can be used in place of a regular 24" shelf and is perfect for larger peripherals like printers and scanners. compatible with legarpeninsulas, extensions and bridges with 24" shelves. not compatible with desks or bookcases. the back edge of the shelf has a cable pass-thru in the center. constructed of solid maso bamboo plywood.
Features- Use in place of a regular 24" shelf
- Has a cable pass-thru in the center of the back edge of the shelf
- Color: Grey Driftwood
- Size: 24 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- DEFLECTO Wall File Pocket, 10.3x10.9", Smoke (63002)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Black (TZe345)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- BROTHER Black On Clr Label Tape, 0.47"X26.2ft, PK2 (TZE1312PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange (TZeB51)
- BROTHER Stencil Tape, .94" x 9.8 ft. (STE151)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Silver (TZeS941)
- Legare Furniture Labels & Label Makers