Zoro Homepage

1-1/2" 603 THREADED ADAPTORS

  • Mfr # 201-227

  • Zoro # G1781817


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Length
2.8 in
Height
1.2 in
Width (In.)
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-227
Zoro #
G1781817
UPC #
662545003290
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.8 in
Height
1.2 in
Width (In.)
2.8 in

Description

1-1/2" 603 THREADED ADAPTORS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.