Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" BRASS RAISED S.H. PLUG

  • Mfr # 302-604

  • Zoro # G1784249


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Pipe Fitting Material
Brass
Connection Type
MNPT
Type
Raised
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-604
Zoro #
G1784249
UPC #
662545011448
Country of Origin
Indonesia

Dimensions

Size
1-1/2"

Details

Pipe Fitting Material
Brass
Item
Square Head Plug
Connection Type
MNPT
Type
Raised

Description

1-1/2" Brass Raised Square Head Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.