Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" GALV. SQUARE HEAD PLUG

  • Mfr # 352-407C

  • Zoro # G1099904


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
MNPT
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-407C
Zoro #
G1099904
UPC #
662545064482
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
MNPT

Description

1-1/2" China Galvanized Square Head Plug MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.