Zoro Homepage

1-1/2 PRESS 90 EL SHORT RADIUS

  • Mfr # 450-087P

  • Zoro # G1097104


product price: $43.89
/ea

Key Features

Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Connection Type
Press x Press
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-087P
Zoro #
G1097104
UPC #
662545131023
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
Short Radius Street Elbow
Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Connection Type
Press x Press

Description

1-1/2" Press x Press Copper 90° Short Radius Elbow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.