Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" PRESS FTG O-RING - EPDM

  • Mfr # 450-995P

  • Zoro # G1779857


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Size
1-1/2"
For Use With
Press Fittings
Connection Type
EPDM O-Ring
Standards
NSF/ANSI 61
Material of Construction
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-995P
Zoro #
G1779857
UPC #
662545124148
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
O-Ring
For Use With
Press Fittings
Connection Type
EPDM O-Ring
Standards
NSF/ANSI 61
Material of Construction
EPDM

Description

1-1/2" Replacement EPDM O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.