Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" T-1002LD BALL VALVE

  • Mfr # 101-617

  • Zoro # G1781914


product price: $52.59
/ea

Key Features

Standards
150 WSP, 600 CWP
Connection Type
FNPT x FNPT
Size
1-1/2"
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-617
Zoro #
G1781914
UPC #
662545030630
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"

Details

Standards
150 WSP, 600 CWP
Connection Type
FNPT x FNPT
Ball Port Style
Full Port

Description

1-1/2" T-1002LD Forged Brass Full Port Ball Valve with Locking Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.