Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" T-421 GLOBE VALVE

  • Mfr # 103-107

  • Zoro # G1771649


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Standards
125 WSP, 200 CWP
Pipe Size
1 1/2"
Body Material
Bronze
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-107
Zoro #
G1771649
UPC #
662545001227
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2"
Size
1-1/2"

Details

Connection Type
FNPT x FNPT
Standards
125 WSP, 200 CWP
Body Material
Bronze

Description

1-1/2" T-421 Bronze Globe Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.