Zoro Homepage

1-1/2" T-611 PVC CHECK VALVE

  • Mfr # 203-107

  • Zoro # G1791039


product price: $15.19
/ea

Key Features

Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Standards
150 PSI @ 73°F
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-107
Zoro #
G1791039
UPC #
662545003634
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"

Details

Connection Type
FNPT x FNPT
Body Material
Stainless Steel
Standards
150 PSI @ 73°F

Description

1-1/2" T-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.