Zoro Homepage

1-1/2 T450 NO LEAD IN-LINE CHK

  • Mfr # 105-427NL

  • Zoro # G1769217


product price: $53.99
/ea

Key Features

Connection Type
FNPT x FNPT
Body Material
Bronze
Size
1-1/2"
Standards
200 CWP, Maximum Service Temperature is 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-427NL
Zoro #
G1769217
UPC #
662545086385
Country of Origin
Indonesia

Dimensions

Size
1-1/2"

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Standards
200 CWP, Maximum Service Temperature is 200°F

Description

1-1/2 T450 No Lead Bronze In-Line Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.