Zoro Homepage

1-1/2 T5500LWNL LOCWING CURB S

  • Mfr # 314-267NL

  • Zoro # G1789255


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
FNPT x FNPT
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-267NL
Zoro #
G1789255
UPC #
662545119960
Country of Origin
Indonesia

Dimensions

Size
1-1/2"

Details

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
FNPT x FNPT

Description

1-1/2" T-5500LWNL No Lead Bronze FNPT x FNPT Lock Wing Curb Stop Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.