Zoro Homepage

1-1/2 X 1-1/2 X 1-1/4 PEX TEE

  • Mfr # 460-231NL

  • Zoro # G1086315


product price: $31.59
/ea

Key Features

Standards
ASTM F 1807
Connection Type
PEX x PEX x PEX
Size
1-1/2 X1-1/2 X 1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-231NL
Zoro #
G1086315
UPC #
662545115085
Country of Origin
China

Dimensions

Size
1-1/2 X1-1/2 X 1-1/4

Details

Standards
ASTM F 1807
Connection Type
PEX x PEX x PEX

Description

1-1/2" x 1-1/4" PEX Reducing Tee No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.