Zoro Homepage

1-1/2" X 1-1/4" GALV. RED. TEE

  • Mfr # 352-221

  • Zoro # G1098994


product price: $14.79
/ea

Key Features

Standards
Class 150, ANSI/NSF 61
Size
1-1/2" x 1-1/4"
Connection Type
FNPT x FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-221
Zoro #
G1098994
UPC #
662545027272
Country of Origin
Thailand

Dimensions

Size
1-1/2" x 1-1/4"

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT x FNPT

Description

1-1/2" x 1-1/4" SA Galvanized Reducing Tee FNPT x FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.