Zoro Homepage

1-1/2" X 60" GALVANIZED NIPPLE

  • Mfr # 356-305

  • Zoro # G1785168


product price: $42.99
/ea

Key Features

Overall Pipe Length
60 in
Pipe Schedule
Schedule 40
Standards
Schedule 40
Outside Dia.
1-1/2 in
Size
1-1/2" X 60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356-305
Zoro #
G1785168
UPC #
662545095639
Country of Origin
Viet Nam

Dimensions

Overall Pipe Length
60 in
Outside Dia.
1-1/2 in
Size
1-1/2" X 60"

Details

Pipe Schedule
Schedule 40
Item
Galvanized Nipple Run
Standards
Schedule 40

Description

1-1/2" X 60" GALVANIZED NIPPLE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.