Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2"T2001 NL IPS BALL VALVE

  • Mfr # 101-327NL

  • Zoro # G1096045


product price: $49.29
/ea

Key Features

Ball Port Style
Full Port
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-327NL
Zoro #
G1096045
UPC #
662545114194
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Details

Ball Port Style
Full Port
Connection Type
FNPT x FNPT
Standards
150 WSP, 600 CWP

Description

1-1/2" Waterball No Lead, DZR Forged Brass Full Port Ball Valve, FNPT x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.