Zoro Homepage

1-1/4" 90 BRNZE ST ELB NO LEAD

  • Mfr # 310-046NL

  • Zoro # G1763854


product price: $28.29
/ea

Key Features

Type
Threaded
Pipe Fitting Material
Cast Bronze
Specific Fitting Shape
90 Degrees
Fitting Connection Type
FNPT x MNPT
Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-046NL
Zoro #
G1763854
UPC #
662545088365
Country of Origin
China

Dimensions

Size
1-1/4"

Details

Item
Street Elbow
Type
Threaded
Pipe Fitting Material
Cast Bronze
Specific Fitting Shape
90 Degrees
Fitting Connection Type
FNPT x MNPT
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection
1-1/4 in

Description

1-1/4" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.