
1-1/4" BRONZE SQ HD PL NO LEAD
Mfr # 310-186NL
Zoro # G1773417
product price: $9.95
/eaKey Features
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
1-1/4"
Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-186NL
Zoro #
G1773417
UPC #
662545089119
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
MNPT
Description
1-1/4" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.