Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 D.U. RUBBER GASKET-EPDM

  • Mfr # 301-406

  • Zoro # G1777784


product price: $0.49
/ea
Sold in multiples of 20 for $9.80

Key Features

Standards
Maximum Temperature 180°F
Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-406
Zoro #
G1777784
UPC #
662545004273
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4"

Details

Standards
Maximum Temperature 180°F

Description

1-1/4 Dielectric Rubber Gasket -EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.