
1-1/4 IPS NO LEAD COMPANION FL
Mfr # 310-246NL
Zoro # G1778904
product price: $85.15
/ea
Free Shipping & Returns
Key Features
Standards
Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
1-1/4"
Connection Type
FNPT Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-246NL
Zoro #
G1778904
UPC #
662545083841
Country of Origin
Indonesia
Dimensions
Size
1-1/4"
Details
Standards
Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
FNPT Flange
Description
1-1/4" Threaded No Lead Cast Bronze FNPT Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.