Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 OPEN-3x3/4 MULTIPORT TEE

  • Mfr # 461-354

  • Zoro # G1100078


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Basic Fitting Material
Polyphenylsulfone
Connection Size
1-1/4" x 1-1/4" (Inlet); 3/4 in (Outlet)
Connection Type
F1960 PEX x F1960 PEX x F1960 PEX
Size
1-1/4" OPEN - 3X3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461-354
Zoro #
G1100078
UPC #
662545136646
Country of Origin
China

Dimensions

Connection Size
1-1/4" x 1-1/4" (Inlet); 3/4 in (Outlet)
Size
1-1/4" OPEN - 3X3/4"

Details

Item
Multi-Port Tee
Basic Fitting Material
Polyphenylsulfone
Connection Type
F1960 PEX x F1960 PEX x F1960 PEX

Description

1-1/4" x 1-1/4" - 3 Outlet x 3/4" PPSU F1960 PEX Multi-Port Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.