
1-1/4 PRESS 90 EL SHORT RADIUS
Mfr # 450-086P
Zoro # G1078965
product price: $23.45
/eaKey Features
Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Connection
1-1/4 in
Connection Type
Press x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-086P
Zoro #
G1078965
UPC #
662545131016
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Item
Short Radius Street Elbow
Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Connection
1-1/4 in
Connection Type
Press x Press
Description
1-1/4" Press x Press Copper 90° Short Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.