Zoro Homepage

1-1/4" PRESS x FTG 90 ELBOW SR

  • Mfr # 450-096P

  • Zoro # G1077775


product price: $24.29
/ea

Key Features

Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Fitting Connection Type
Press x Fitting
Connection
1-1/4 in
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-096P
Zoro #
G1077775
UPC #
662545131061
Country of Origin
China

Dimensions

Size
1-1/4"

Details

Item
Short Radius Street Elbow
Basic Fitting Material
Copper
Specific Fitting Shape
90 Degrees
Fitting Connection Type
Press x Fitting
Connection
1-1/4 in
Standards
ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
Connection Type
Copper x Fitting

Description

1-1/4" Copper 90° Short Radius Street Elbow, C x Ftg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.