
1-1/4" S-2000 NO LEAD BALL VAL
Mfr # 101-426NL
Zoro # G1101590
product price: $42.55
/eaKey Features
Connection Type
Sweat x Sweat
Standards
150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
Size
1-1/4"
Ball Port Style
Full Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-426NL
Zoro #
G1101590
UPC #
662545085265
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Connection Type
Sweat x Sweat
Standards
150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
Ball Port Style
Full Port
Description
1-1/4" S-2000NL No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.