Zoro Homepage

1-1/4" S-455 CXC IN-LINE CHECK

  • Mfr # 105-466

  • Zoro # G1785834


product price: $50.89
/ea

Key Features

Connection Type
Sweat x Sweat
Body Material
Bronze
Size
1-1/4"
Standards
125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-466
Zoro #
G1785834
UPC #
662545006642
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4"

Details

Connection Type
Sweat x Sweat
Body Material
Bronze
Standards
125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI

Description

1-1/4" S-455 C x C Bronze In-Line Check Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.