Zoro Homepage

1-1/4" SS316 CROSS

  • Mfr # 416-206

  • Zoro # G1103410


product price: $36.79
/ea

Key Features

Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
1-1/4"
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-206
Zoro #
G1103410
UPC #
662545100104
Country of Origin
China

Dimensions

Size
1-1/4"

Details

Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F

Description

1-1/4" .316 Stainless Steel Cross, FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.