
1-1/4" SS316 SQUARE PLUG
Mfr # 416-186
Zoro # G1077179
product price: $13.85
/eaKey Features
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Size
1-1/4"
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416-186
Zoro #
G1077179
UPC #
662545099989
Country of Origin
China
Dimensions
Size
1-1/4"
Details
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Connection Type
FNPT
Description
1-1/4" .316 Stainless Steel Square Plug, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.