
1-1/4 SWT NO LEAD COMPANION FL
Mfr # 310-257NL
Zoro # G1775970
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Size
1-1/4"
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
Sweat Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-257NL
Zoro #
G1775970
UPC #
662545083940
Country of Origin
Indonesia
Dimensions
Size
1-1/4"
Details
Standards
Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
Sweat Flange
Description
1-1/4" No Lead Cast Bronze Sweat Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.