Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" T-1002ST BALL VALVE

  • Mfr # 101-726

  • Zoro # G1783156


product price: $70.29
/ea

Key Features

Standards
150 WSP, 600 CWP
Connection Type
FNPT x FNPT
Size
1-1/4"
Ball Material
Stainless Steel
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-726
Zoro #
G1783156
UPC #
662545035970
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4"

Details

Standards
150 WSP, 600 CWP
Connection Type
FNPT x FNPT
Ball Material
Stainless Steel
Ball Port Style
Full Port

Description

1-1/4" T-1002ST Forged Brass Full Port Ball Valve, Stainless Steel Stem & Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.