Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" T-422 IPS GLOBE VALVE

  • Mfr # 103-116

  • Zoro # G1770215


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Standards
150 WSP, 300 CWP
Body Material
Bronze
Connection Type
FNPT x FNPT
Pipe Size
1 1/4"
Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-116
Zoro #
G1770215
UPC #
662545044736
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/4"
Size
1-1/4"

Details

Standards
150 WSP, 300 CWP
Body Material
Bronze
Connection Type
FNPT x FNPT

Description

1-1/4" T-422 Bronze Union Bonnet Globe Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.