Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 T-4326NL PEPxFIP CLPG

  • Mfr # 313-291NL

  • Zoro # G1794137


product price: $65.55
/ea

Key Features

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
PEP Pack x FNPT
Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-291NL
Zoro #
G1794137
UPC #
662545114828
Country of Origin
Indonesia

Dimensions

Size
1-1/4"

Details

Standards
1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
Connection Type
PEP Pack x FNPT

Description

1-1/4" T-4326NL No Lead Bronze PEP (SIDR 7) x FNPT Coupling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.