
1-1/4" T-572 DIELECTRIC UNION
Mfr # 301-306
Zoro # G1776086
product price: $28.59
/eaKey Features
Standards
180°F Max. Temp., 200 CWP
Specific Fitting Shape
Dielectric Union
Basic Pipe Fitting Shape
Union
Size
1-1/4"
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301-306
Zoro #
G1776086
UPC #
662545010939
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-1/4"
Details
Item
Dielectric Union
Standards
180°F Max. Temp., 200 CWP
Specific Fitting Shape
Dielectric Union
Basic Pipe Fitting Shape
Union
Connection Type
FNPT x FNPT
Description
1-1/4" T-572 Dielectric Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.