Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" T-717 S.S. BALL VALVE

  • Mfr # 113-166

  • Zoro # G1787170


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
1-1/4 in
Connection Type
FNPT x FNPT
Standards
1000 CWP, 150 WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-166
Zoro #
G1787170
UPC #
662545008899
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1-1/4 in

Details

Ball Port Style
Full Port
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT
Standards
1000 CWP, 150 WSP

Description

1-1/4" T-717 Three-Piece Full Port .316 Stainless Steel Ball Valve, Locking Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.