Zoro Homepage

1-1/4" T/S-603V PVC BALL VALVE

  • Mfr # 201-186

  • Zoro # G1781780


product price: $44.59
/ea

Key Features

Body Style
True Union
Pipe Size
1-1/4 in
Connection Type
FNPT/ Solvent
Standards
150 p.s.i. @ 73°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-186
Zoro #
G1781780
UPC #
662545021300
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1-1/4 in

Details

Body Style
True Union
Connection Type
FNPT/ Solvent
Standards
150 p.s.i. @ 73°F

Description

1-1/4" T/S-603V PVC True Union Ball Valve, with FNPT & Solvent Adapters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.