Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" X 1-1/4" X 1/2" PEX TEE

  • Mfr # 460-222NL

  • Zoro # G1098556


product price: $17.45
/ea

Key Features

Standards
ASTM F 1807
Connection Type
PEX x PEX x PEX
Size
1-1/4 X 1-1/4 X 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-222NL
Zoro #
G1098556
UPC #
662545110738
Country of Origin
China

Dimensions

Size
1-1/4 X 1-1/4 X 1/2

Details

Standards
ASTM F 1807
Connection Type
PEX x PEX x PEX

Description

1-1/4" x 1-1/4" x 1/2" PEX Reducing Tee No Lead/ DZR Forged Brass Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.