Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" X 1" SS316 RED COUP

  • Mfr # 416-379

  • Zoro # G1071256


product price: $15.25
/ea

Key Features

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Size
1-1/4" x 1"
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-379
Zoro #
G1071256
UPC #
662545100715
Country of Origin
China

Dimensions

Size
1-1/4" x 1"

Details

Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT
Item
Reducing Coupling
Max. Pressure
218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Standards
218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free

Description

The LEGEND VALVE 416-379 is a stainless steel reducing coupling designed to connect two pipes of different diameters, facilitating a transition in a piping system. Made from 316 stainless steel, it has corrosion resistance inherent to 316 stainless steel. The fitting features FNPT connections on both ends, with a maximum rated pressure of 218 psi at 302°F, 239 psi at 212°F, and 290 psi at -4 to 100°F, rated for operation within the specified temperature ranges (-4°F to 100°F; 212°F; 302°F).

Key Features:

  • Material: 316 Stainless Steel for corrosion resistance
  • Connection Type: FNPT x FNPT
  • Function: Reduces from one pipe size to a smaller size within a piping run
  • Max Pressure: 218 psi @ 302°F; 239 psi @ 212°F; 290 psi @ -4 to 100°F
  • Standards: 218 p.s.i. @ 302°F; 239 p.s.i. @ 212°F; 290 p.s.i. @ -4°F to 100°F; Lead-free per applicable standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.