Zoro Homepage

1-1/4" X 12" CHROME NIPPLE

  • Mfr # 311-136CP

  • Zoro # G1097506


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
12 in
Pipe Schedule
Schedule 40
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
Basic Pipe Fitting Material
Chrome Plated Brass
Size
1-1/4" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-136CP
Zoro #
G1097506
UPC #
662545023045
Country of Origin
Taiwan, Province of China

Dimensions

Overall Pipe Length
12 in
Size
1-1/4" x 12"
Outside Dia.
1-1/4 in

Details

Pipe Schedule
Schedule 40
Item
Pipe Nipple
Standards
Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
Basic Pipe Fitting Material
Chrome Plated Brass

Description

1-1/4" x 12" Chrome Plated Brass Pipe Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.