
1-1/4" X 1/2"GALV. REDCOUPLING
Mfr # 352-535
Zoro # G1101049
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Standards
Class 150, ANSI/NSF 61
Size
1-1/4 x 1/2
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352-535
Zoro #
G1101049
UPC #
662545030319
Country of Origin
Thailand
Dimensions
Size
1-1/4 x 1/2
Details
Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x FNPT
Description
1-1/4" x 1/2" SA Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.