Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4"/1-1/2" S-613 SUMP CHECK

  • Mfr # 203-227

  • Zoro # G2836647


product price: $19.89
/ea

Key Features

Body Material
Stainless Steel
Standards
25 PSI @ 130°F
Size
1-1/4" - 1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-227
Zoro #
G2836647
UPC #
662545010823
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4" - 1-1/2"

Details

Body Material
Stainless Steel
Standards
25 PSI @ 130°F

Description

1-1/4"/1-1/2" S-613 Sump Check Valve with Stainless Steel Bands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.