Zoro Homepage

1-1/4"&1-1/2" STEM EX KIT-2000

  • Mfr # 101-995

  • Zoro # G1099000


product price: $9.85
/ea

Key Features

Size
1-1/4" & 1-1/2"
Length
2 in
Height
2 in
Width (In.)
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-995
Zoro #
G1099000
UPC #
662545126173
Country of Origin
China

Dimensions

Size
1-1/4" & 1-1/2"
Length
2 in
Height
2 in
Width (In.)
2.8 in

Description

Handle Extension Assembly for 1-1/4" & 1-1/2" T/S-2000 Ball Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.