Zoro Homepage

1-1/4"S2001 NL SWT BALL VALVE

  • Mfr # 101-336NL

  • Zoro # G1088914


product price: $36.89
/ea

Key Features

Standards
150 WSP, 600 CWP
Connection Type
Sweat x Sweat
Size
1-1/4"
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-336NL
Zoro #
G1088914
UPC #
662545114248
Country of Origin
China

Dimensions

Size
1-1/4"

Details

Standards
150 WSP, 600 CWP
Connection Type
Sweat x Sweat
Ball Port Style
Full Port

Description

1-1/4" Waterball No Lead, DZR Forged Brass Full Port Ball Valve, Sweat x Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.