Zoro Homepage

1-1/4SX1-1/4M TRAP CONN W/CH N

  • Mfr # 302-106

  • Zoro # G1782709


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Nut Material
Chrome
Size
1-1/4" x 1-1/4"
Connection Type
Slip x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-106
Zoro #
G1782709
UPC #
662545004334
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4" x 1-1/4"

Details

Item
Trap Connector
Nut Material
Chrome
Connection Type
Slip x MNPT

Description

1-1/4 Slip x 1-1/4M Trap Connector with Chrome Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.