Zoro Homepage

1-1/4"X1/2" T-570 MONOFLOW TNL

  • Mfr # 302-206NL

  • Zoro # G1775097


product price: $13.99
/ea

Key Features

Pipe Fitting Material
Cast Brass
Standards
ANSI/NSF 372
Connection Type
Sweat
Size
1-1/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-206NL
Zoro #
G1775097
UPC #
662545090900
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4" x 1/2"

Details

Pipe Fitting Material
Cast Brass
Item
Monoflow Tee
Standards
ANSI/NSF 372
Connection Type
Sweat

Description

1-1/4"x1/2" T-570 No Lead Cast Brass Monoflow Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.